Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 17018 SB6-A Recip Saw Special Purpose 6" Blade Pack Includes B66 B610 B614 B618 B624
See all 30 items in product family

Starrett 17018 SB6-A Recip Saw Special Purpose 6" Blade Pack Includes B66 B610 B614 B618 B624

Item #: WBB651287

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.60
Product Information
Customer Review
Product Q&A
Starrett, SB6-A, Reciprocating Saw Blades, Specialty Purpose, 6" Blade Assortment Pack, Includes One Each: B66, B610, B614, B618, B624

This 6" General Purpose Blade Assortment Pack includes one each of B66, B610, B614, B618 and B624.

Product Specifications

    • TEETH PER INCHVarious
    • MATERIALBi-Metal
    • BLADE LENGTH (IN.)6
    • BLADE THICKNESS0.0350
    • MANUFACTURERS PART NUMBERSB6-A
    • PACKAGE QUANTITY5
    • APPLICATIONGeneral Purpose
    • BLADE WIDTH INCHES3/4
    • DESCRIPTIONFastcut General Purpose Blade
    • TYPEStraight
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!