Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Folding Saw Horse, 27094, Silver
See all 6 items in product family

M-D Folding Saw Horse, 27094, Silver

Item #: WBB969589

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.75
Product Information
Customer Review
Product Q&A
M-D Folding Saw Horse, 27094, Silver

28-1/2" High X 31" Wide Galvanized Steel Handi-Horse

Product Specifications

    • COLOR FINISHSilver
    • DEPTH INCHES2
    • MANUFACTURERS PART NUMBER27094
    • DESCRIPTIONFolding Saw Horse
    • HEIGHT INCHES28-1/2
    • WIDTH INCHES31
    • PACKAGE QUANTITY1
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!