Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® CS10, 7-1/4" Circular Saw

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

BOSCH® CS10, 7-1/4" Circular Saw

Item #: WBB248605

Sold By: globalindustrial.com

Available on or around 11/25/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $258.00 Save up to 50%
Price: $ 129.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
  • 15 Amp motor
  • High-strength composite footplate - For unmatched durability and flatness
  • 56° Bevel
  • Powerful blower to clear dust in line of cut
  • High strength and lightweight magnesium upper guard
  • Anti-snag lower guard
  • Adjustable bevel and depth levers - For years of consistent locking
  • High contrast bevel and depth scales - For greater accuracy
  • On-tool wrench storage - Fast and easy blade changes
  • Removable end cap - Easy, servicable brushes
  • Textured soft grip
  • Heavy duty 22 amp switch
  • 10' long cord
  • Spindle Lock

Includes: 24 Tooth Carbide Blade - CB724AB, Carrying Bag - 2 610 914 300

Product Specifications

    • AMPS15
    • VOLTAGE120V
    • MANUFACTURERS PART NUMBERCS10
    • TOOL WEIGHT LBS10.2
    • POWER CORD10 ft.
    • SIZE INCHES7-1/4
    • BLADE DIAMETER INCHES7-1/4"
    • TYPELightweight
    • RPM5600
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!