Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita® BL1850B2DC2X 18V LXT Lithium-Ion Batteries & Dual Port Charger Starter Pack (5.0Ah)

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Makita® BL1850B2DC2X 18V LXT Lithium-Ion Batteries & Dual Port Charger Starter Pack (5.0Ah)

Item #: WBB2236934

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $373.00 Save up to 23%
Price: $ 289.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Makita BL1850B2DC2X 18V LXT Lithium-Ion Battery & Dual Port Charger Starter Pack (5.0Ah)

Build your own Makita tool kit with the 18V Lithium-Ion battery and dual port charger starter pack. Makita offers over 150 cordless tools and most are available as "bare tools" (tool only, No batteries or charger included). pick up the Makita battery and dual port charger starter pack, then purchase the 18V "bare tools" you need to get the job done. Makita 18V batteries are compatible with over 150 cordless solutions so the starter pack is an ideal way to start building a Makita cordless tool system – or to expand your existing system. Makita 18V LXT Lithium-Ion batteries charge faster and work longer than standard Lithium-Ion batteries, giving you and your cordless tools unmatched performance and productivity to take on the most demanding applications. The Makita 5.0Ah batteries (BL1850B-2) combine more run time (65% more run time per charge than the Makita 3.0Ah battery, BL1830), with a category-leading charge time of only 45 minutes so it spends more time working and less time sitting on the charger. Makita 18V Lithium-Ion batteries resist self-discharge so they’re ready for use even after long periods of storage. For improved tool performance and extended battery life, Makita created Star protection Computer controls. Star protection is communication technology that allows the tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. The dual port Rapid optimum charger offers key advantages and new levels of efficiency for Makita 18V Lithium-Ion cordless tool users. Unlike sequential dual port chargers, which charge only one battery at a time, the dual port charger charges two 18V batteries at the same time. In addition, the charger has an exclusive built-in fan that cools the battery by forcing air through the battery's air vents during the charging process for faster charging. The charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature. The result is category-leading battery charge times, which means the battery spends more time working and less time sitting on the charger.

Features:
  • Battery delivers consistent power and run time in extreme temperatures, even in winter (-4°f/-20°c)
  • Equipped with Star protection computer Controls to protect against overloading, over-discharging and over-heating
  • Integrated L.E.D. Battery charge level indicator allows user to monitor battery charge
  • Provides up to 65% more run time per charge compared to BL1830
  • 18V LXT Lithium-Ion 5.0Ah battery reaches a full charge in 45 minutes or less


Product Specifications

    • BRANDMakita®
    • DESCRIPTIONMakita 18V Battery & Dual Port Charger Starter Pack, Bag
    • VOLTAGE12
    • BATTERY CHEMISTRYLi-Ion (Lithium-Ion)
    • CHARGE TIME45 Minutes
    • MFR LIMITED WARRANTY YEARS3
    • PACKAGE QUANTITY(1)Charger, (2) Batteries, Carry Bag
    • TYPEPower Tool Battery & Charger Kit
    • MANUFACTURERS PART NUMBERBL1850B2DC2X
    • SERIESLXT®
    • BATTERY COMPATIBILITY18V LXT® Li-Ion
    • BATTERY SIZEStandard Capacity
    • CHARGER INCLUDEDYes
    • KITYes
    • # BATTERIES INCLUDED2
    • BATTERY INCLUDEDYes
    • BATTERY AMP HOURS (Ah)5.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!