Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 15-613 Bi-Metal 12" Hacksaw Blade 24 TPI, 10 Pack

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Stanley 15-613 Bi-Metal 12" Hacksaw Blade 24 TPI, 10 Pack

Item #: WBB248232

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.61 Save up to 28%
Price: $ 16.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Stanley® 15-613, Bi-Metal 12" Hacksaw Blade 24 TPI, 10 Pack

  • Combines the flexibility of carbon steel backs with the cutting performance of high-speed steel cutting edge.
  • Coated blade for corrosion protection.
  • Cuts most metals including unhardened tool steel and stainless steel.


  • Product Specifications

      • BLADE LENGTH INCHES12
      • BLADE LENGTH12"
      • BLADE WIDTH INCHES1/2
      • MANUFACTURERS PART NUMBER15-613
      • NO. OF BLADES INCLUDED10
      • SIZE12 X 24 TPI
      • TPI24
      • BLADE MATERIALBi-Metal
      • BRANDStanley®

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!