Take 15% off your entire order!

Offer applied at checkout

Stanley 15-828A High Speed 12" Hacksaw Blade 18 TPI, 1 Pack

Stanley 15-828A High Speed 12" Hacksaw Blade 18 TPI, 1 Pack

Item #: WBB325295

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $1.33

Clearance Price: $0.94

Save $0.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 15-828A, High Speed 12" Hacksaw Blade 18 TPI, 1 Pack

  • Ground tooth design for improved cutting performance versus traditional hacksaw blades.
  • Flexible, high speed steel blade.
  • Coated blade for corrosion protection.
  • Cuts most metals including unhardened tool steel and stainless steel.


  • Product Specifications

    • TEETH PER INCH18
    • MANUFACTURERS PART NUMBER15-828A
    • BLADE LENGTH INCHES12
    • PACKAGE QUANTITY1 per card
    • BLADE WIDTH INCHES1/2
    • CUTTING EDGE MATERIALHSS
    • CUTTING LENGTH12"
    • BLADE MATERIALHigh Speed Steel
    • LENGTH15 1/4"
    • WEIGHT0.05 lbs
    • SIZE INCHES12 X 18 TPI
    • TPI18
    • HEIGHT0.100"
    • WIDTH2"
    • BLADE LENGTH12"
    • BRANDStanley®
    • APPLICABLE MATERIALMost Metals
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 15-824A High Speed 12" Hacksaw Blade 24 TPI, 1 Pack

    Item #: B325299

    Not Yet Rated

    Ships same day.

    $0.92

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 15-828A High Speed 12" Hacksaw Blade 18 TPI, 1 Pack

    Stanley 15-828A High Speed 12" Hacksaw Blade 18 TPI, 1 Pack

    Item #: WBB325295

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant