Take 15% off your entire order!

Offer applied at checkout

Stanley 15-061 Coping Saw Blade 15 TPI, 4 Pack

Stanley 15-061 Coping Saw Blade 15 TPI, 4 Pack

Item #: WBB325254

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $2.55

Clearance Price: $1.52

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 15-061, Coping Saw Blade 15 TPI, 4 Pack

  • Flexible, heat-treated saw blade made of steel.
  • Lacquered blade for corrosion protection.


  • Product Specifications

    • TEETH PER INCH15
    • POINTS PER INCH16
    • MANUFACTURERS PART NUMBER15-061
    • CUTTING EDGE MATERIALCarbon Steel
    • PACKAGE QUANTITY4 ea/card, price per card
    • CUTTING LENGTH6 1/2"
    • LENGTH9"
    • WEIGHT0.03 lbs
    • BLADE LENGTH (IN.)6-1/4
    • TPI15
    • WIDTH2"
    • HEIGHT0.400"
    • TYPECoping Saw
    • BRANDStanley®
    • APPLICABLE MATERIALWood, Soft Metal
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 15-061 Coping Saw Blade 15 TPI, 4 Pack

    Stanley 15-061 Coping Saw Blade 15 TPI, 4 Pack

    Item #: WBB325254

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant