Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 49-56-5125 1-3/16" Hole Dozer™ Bi-Metal Hole Saw

Milwaukee® 49-56-5125 1-3/16" Hole Dozer™ Bi-Metal Hole Saw

Item #: WBB1403439

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $14.25

  • Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

    $17.95

  • Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

    $8.95

Original Price: $5.50

Clearance Price: $3.49

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 49-56-5125 1-3/16" Ice Hardened™ Bi-Metal Hole Saw



Features:
  • Ice Hardened™ cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance

Product Specifications

  • RPM ALUMINUM425
  • THREAD SIZE1/2"-20
  • RPM S/S145
  • RPM CAST IRON190
  • MANUFACTURERS PART NUMBER49-56-5125
  • PACKAGE QUANTITY1
  • HOLE DIAMETER1-3/16"
  • DEPTH OF CUT 1-5/8"
  • TYPEHole Saws and Accessories
  • RPM MILD STEEL285
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 49-56-9615 1-3/8" Hole Dozer™ Bi-Metal Hole Saw

Item #: B1403545

Not Yet Rated

Ships same day.

$4.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 49-56-5125 1-3/16" Hole Dozer™ Bi-Metal Hole Saw

Milwaukee® 49-56-5125 1-3/16" Hole Dozer™ Bi-Metal Hole Saw

Item #: WBB1403439

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 49-56-5125 1-3/16" Hole Dozer™ Bi-Metal Hole Saw
    Milwaukee® 49-56-5125 1-3/16" Hole Dozer™ Bi-Metal Hole Saw
    Milwaukee® 49-56-5125 1-3/16" Hole Dozer™ Bi-Metal Hole Saw
    Milwaukee® 49-56-5125 1-3/16" Hole Dozer™ Bi-Metal Hole Saw
    Top
    X
    Global Assistant