Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 11556 A19 Oops Pilot Arbor
See all 10 items in product family

Starrett 11556 A19 Oops Pilot Arbor

Item #: WBB651262

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 9.00
Product Information
Customer Review
Product Q&A
Starrett A19 OOPS Pilot Arbor

The Oops arbor allows a hole cut with hole saw to be enlarged by attaching the original and larger hole saws to the special arbor. The smaller saw then is the pilot for the larger hole saw.

Product Specifications

    • MANUFACTURERS PART NUMBERA19
    • DESCRIPTIONOops Pilot Arbor
    • DIAMETER INCHES--
    • CHUCK SIZE INCHES--
    • SHANK SIZE--
    • PACKAGE QUANTITY1
    • BRANDStarrett

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Best time saver in years

Your review: Great time saver, I wish I would of found these years ago.

Pros: Can help you enlarge a hole instead of using jigs and clamps. It is a real time saver

Cons: None

Is this review helpful?

Excellent for Enlarging Holesaw Holes

Your review: Works great for enlarging a hole made by a hole saw, by using the original hole saw as an arbor. Hard to find, but would be nice if could be ordered in quantities less than three.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!