Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 11928 A2-E Quick Hitch Hole Saw Arbor W/ Pilot Drill For Tct Fastcut Hole Saws 1/2"
See all 10 items in product family

Starrett 11928 A2-E Quick Hitch Hole Saw Arbor W/ Pilot Drill For Tct Fastcut Hole Saws 1/2"

Item #: WBB651260

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Starrett A2-E Quick Hitch Hole Saw Arbor, With Extended Length High Speed Steel Pilot Drill, For TCT Fastcut Hole Saws 1/2" chuck, sizes 1-1/4", 8-9/32"

This Hole Saw Arbor features an extended length HSS Pilot Drill.

Product Specifications

    • MANUFACTURERS PART NUMBERA2-E
    • DESCRIPTIONArbor w/ Extended Length Pilot Drill
    • DIAMETER INCHES1-1/4 - 8-9/32
    • CHUCK SIZE INCHES1/2
    • SHANK SIZE7/16
    • PACKAGE QUANTITY1
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!