Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 55144 A4 Hole Saw Arbor w/HSS Pilot Drill For 1/4" Chuck Sizes 9/16"-1-3/16"-Min Qty 7
See all 6 items in product family

Starrett 55144 A4 Hole Saw Arbor w/HSS Pilot Drill For 1/4" Chuck Sizes 9/16"-1-3/16"-Min Qty 7

Item #: WBB651255

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.90
Product Information
Customer Review
Product Q&A
Starrett A4 Hole Saw Arbor, With High Speed Steel Pilot Drill, for 1/4" chuck, sizes 9/16"-1-3/16"

This Hole Saw Arbor is for use with all-purpose and sheet metal hole saws. Features a high speed steel/carbide drill.

Product Specifications

    • MANUFACTURERS PART NUMBERA4
    • DESCRIPTIONArbor w/ Pilot Drill
    • DIAMETER INCHES9/16 - 1-3/16
    • CHUCK SIZE INCHES1/4
    • SHANK SIZE1/4
    • PACKAGE QUANTITY1
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!