Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 00895 ADCH0078 HSS Bi-Metal Deep Cut Hole Saw with Arbor, 7/8" - 22mm Diameter
See all 35 items in product family

Starrett 00895 ADCH0078 HSS Bi-Metal Deep Cut Hole Saw with Arbor, 7/8" - 22mm Diameter

Item #: WBB651302

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.60
Product Information
Customer Review
Product Q&A
Starrett 00895 ADCH0078 HSS Bi-Metal Deep Cut Hole Saw with Arbor, 7/8" - 22mm Diameter

Hardened, heat resistant, positive rake HSS teeth with alloy backing. Strong and shatter resistant. Economically cuts wood, metal and steel. For hand held or fixed drills. 2" cutting depth.

Features:
  • Aggressive material penetration and swarf clearance, removing the need to carry a Constant and Variable Pitch Hole Saw
  • Constructed of hardened steel and abrasion resisting High Speed Steel Teeth with a tough alloy body and cap
  • The complete multi-purpose saw
  • Dual Pitch Professional will cut a wide range of materials, regardless of thickness
  • Starrett designed tooth geometry resulting in huge improvements in chip flow
  • Smooth cut with minimal tendency to bite or snag when cutting thinner gauge materials
  • Cutting depth of 51mm (2")

Product Specifications

    • THREAD SIZE1/2 - 20"
    • DIAMETER MM22
    • MANUFACTURERS PART NUMBERADCH0078
    • DESCRIPTIONBi-Metal Deep Cut Hole Saw
    • CUTTING DEPTH INCHES2
    • DIAMETER INCHES7/8
    • CONSTRUCTIONBi-Metal
    • TEETHHSS
    • TPI5-6
    • TYPEWith Quickshot Arbors
    • PACKAGE QUANTITY1
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!