Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 65622 CT134 Carbide Tipped Hole Saw 1-3/4" (44mm)
See all 27 items in product family

Starrett 65622 CT134 Carbide Tipped Hole Saw 1-3/4" (44mm)

Item #: WBB651389

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
Starrett CT134 Carbide Tipped Hole Saw, 1-3/4" (44mm)

High performance triple chip tungsten carbide tipped hole saws. Ultra-high hardness provides long life when cutting difficult and abrasive materials including wood, PVC and fiberglass.

Product Specifications

    • MANUFACTURERS PART NUMBERCT134
    • PACKAGE QUANTITY1
    • DESCRIPTIONTungsten Carbide Tipped Hole Saw
    • DIAMETER MM44
    • CONSTRUCTIONTungsten Carbide
    • TYPEMulti-Purpose
    • DIAMETER INCHES1-3/4
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed