Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 65634 CT312 Carbide Tipped Hole Saw 3-1/2" (89mm)
See all 27 items in product family

Starrett 65634 CT312 Carbide Tipped Hole Saw 3-1/2" (89mm)

Item #: WBB651306

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Starrett CT312 Carbide Tipped Hole Saw, 3-1/2" (89mm)

High performance triple chip tungsten carbide tipped hole saws. Ultra-high hardness provides long life when cutting difficult and abrasive materials including wood, PVC and fiberglass.

Product Specifications

    • DIAMETER MM89
    • MANUFACTURERS PART NUMBERCT312
    • DESCRIPTIONTungsten Carbide Tipped Hole Saw
    • DIAMETER INCHES3-1/2
    • CONSTRUCTIONTungsten Carbide
    • TYPEMulti-Purpose
    • PACKAGE QUANTITY1
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!