Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 11707 DH0114 Dual Pitch Bi-Metal Hole Saw All Purpose 4-6 Tpi 1-1/4" (32mm)
See all 20 items in product family

Starrett 11707 DH0114 Dual Pitch Bi-Metal Hole Saw All Purpose 4-6 Tpi 1-1/4" (32mm)

Item #: WBB651162

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.50
Product Information
Customer Review
Product Q&A
Starrett DH0114 Dual Pitch Bi-Metal Hole Saw, Variable Pitch, All Purpose Cutting, 4-6 Teeth Per Inch, 1-1/4" (32mm)

Starrett variable pitch hole saws have been the industry standard for decades. Hardened, heat resistant and positive rake high speed steel teeth are welded to a durable alloy backing and cap. They are exceptionally strong and shatter resistant. These tools effectively and economically cut a wide variety of materials including wood, metal and steel. Fast cut saws are used by all industries and contracting trades. They are suitable for hand held drills or in fixed applications such as a stationary press. These saws provide a cutting depth of 1-5/8" (41mm).

Product Specifications

    • DIAMETER MM32
    • MANUFACTURERS PART NUMBERDH0114
    • DESCRIPTIONDual Pitch Bi-Metal Hole Saw
    • CUTTING DEPTH INCHES1-5/8
    • DIAMETER INCHES1-1/4
    • CONSTRUCTIONBi-Metal
    • TPI4-6
    • TYPEWithout Quickshot Arbors
    • PACKAGE QUANTITY1
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!