Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 68941 MPH0118 Fastcut Tct Multi-Purpose Hole Saws Tungsten Carbide Tipped 1-1/8" (29mm)
See all 26 items in product family

Starrett 68941 MPH0118 Fastcut Tct Multi-Purpose Hole Saws Tungsten Carbide Tipped 1-1/8" (29mm)

Item #: WBB651211

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.30
Product Information
Customer Review
Product Q&A
Starrett MPH0118 Fastcut TCT Multi-Purpose Hole Saws, Tungsten Carbide Tipped, 1-1/8" (29mm)

TCT tungsten carbide tipped multi-purpose hole saws with a unique tooth set for an ultra-aggressive, high performance cutting of non-metallic's. Rapid, heat-free stock removal of wood, MDF, plastics, building bricks and ceramic tiles. 2-1/8" cutting depth.

Product Specifications

    • DIAMETER MM29
    • MANUFACTURERS PART NUMBERMPH0118
    • DESCRIPTIONTungsten Carbide Tipped Hole Saw
    • CUTTING DEPTH INCHES2-1/8
    • DIAMETER INCHES1-1/8
    • CONSTRUCTIONTungsten Carbide
    • TYPEHigh Performance
    • PACKAGE QUANTITY1
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!