Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita® BJV180, 18V LXT Lithium-Ion Cordless Jig Saw Kit
See all 3 items in product family

Makita® BJV180, 18V LXT Lithium-Ion Cordless Jig Saw Kit

Item #: WBB247030

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $760.00 Save up to 41%
Price: $ 447.95
Product Information
Warranty
Customer Review
Product Q&A
18V LXT Lithium-Ion Cordless Jig Saw Kit

  • Makita-built variable speed motor delivers 0-2,600 Strokes per minute for fast and efficient cutting
  • 3 orbital settings plus straight cutting for use in a wide range of materials
  • Tool-less blade change system allows for faster blade installation and removal for increased productivity
  • Large 2-finger variable speed trigger for added convenience
  • Heavy gauge, precision machined base for smooth, accurate cutting and added durability
  • Built-in L.E.D. light illuminates the work area
  • Compact, ergonomic design at only 6.1 lbs. for reduced operator fatigue
  • Ergonomic shape fits like a glove with even pressure and easy control
  • Soft grip handle provides increased comfort on the job
  • LXT Lithium-Ion battery and Rapid Optimum Charger produces 430% total lifetime work with 2.5x more cycles
  • LXT Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm holding contact terminals (for constant high power)
  • 30-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • 30-Minute Rapid Optimum Charger has a built-in fan to cool the battery to produce more lifetime work
  • The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
  • 3-Year Limited Warranty on tool and 1-Year Limited Warranty on battery and charger
Includes:
2 ea. 18V LXT Lithium-Ion Battery (BL1830), 1 30-Minute Rapid Optimum Charger (DC18RA), 1 ea. Blade Set (B-10, B-13, B-22), Cover Plate (417852-6), Anti-splintering Device (192557-6), Contractor Bag (821007-X)
Documents
SDS

Documents are in PDF format

Product Specifications

    • SHIPPING WEIGHT LBS14.2
    • VOLTAGE18
    • STROKES / MIN0-2600
    • UPC088381-078665
    • STROKE LENGTH INCHES1
    • BRANDMakita®
    • LENGTH INCHES10-1/8
    • CAPACITY, WOOD5-5/16"
    • MANUFACTURERS PART NUMBERBJV180
    • CAPACITY IN STEEL3/8"
    • WEIGHT LBS6.1
    • # BATTERIES INCLUDED2
    • TYPEKit
    • POWER SOURCE18V LXT Lithium-Ion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!