DeWALT® Special! Buy DWS780 12" Dbl Bevel Sliding Miter Saw Get DWX723 Heavy Duty Stand Free!

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

DeWALT® Special! Buy DWS780 12" Dbl Bevel Sliding Miter Saw Get DWX723 Heavy Duty Stand Free!

Item #: WB700221

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 890.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
DeWALT® Special! Buy DWS780 12" Double Bevel Compound Sliding Miter Saw Get DWX723 Heavy Duty Stand Free!!

A $200.00 Savings - While Supplies Last!

DeWALT® DCK299P2 Miter Saw 2" Double Bevel Sliding Compound Miter Saw, 3800 RPM FEATURES:

  • Integrated XPS cross cut positioning system provides adjustment free cut line indication for better accuracy and visibility
  • Powerful 15 Amp, 3,800 rpm motor delivers extended power and durability
  • Super efficient dust collection system captures over 75% of dust generated
  • Tall sliding fences support crown molding up to 7-1/2" nested and base molding up to 6-3/4" vertically against the fence while easily sliding out of the way for bevel cuts
  • Exclusive Back Fence Design cuts up to 2x16 dimensional lumber at 90° and 2x12 at 45°
  • Adjustable stainless steel miter detent plate with 10 positive stops improves productivity and ensures cutting accuracy
  • Miters 60° to the right and 50° to the left providing increased capacity
  • Oversized bevel scale makes bevel angle adjustments accurate and easy
  • Compact, lightweight design (56 lbs.) allows for easy transport and storage
  • Cam lock miter handle with detent override deliver quick and accurate miter angles
  • Dual horizontal steel rails with innovative clamping mechanism and linear ball bearings deliver an accurate, durable and compact saw
  • Innovative gearbox and belt-drive design increases vertical cutting capacity
  • Precise miter system and machined base fence support optimize durability and cutting accuracy

FREE TOOL:
  • (1) DeWALT® DWX723 Heavy Duty Saw Stand, 500 lbs Capacity
Features:

  • Universal design works with all brands of miter saws
  • Lightweight aluminum construction (35 lbs.) allows for easy transport to and from the jobsite
  • 5-1/2' beam extends to support up to 16 ft. of material and up to 500 lbs.
  • Legs provide superior support and fold for easy storage
  • Leg Lock Levers allow for fast and easy set up
  • Miter saw mounting brackets allow easy and secure mounting of miter saw to stand
  • Work stops/supports can be repositioned quickly anywhere along the rail
  • Non-marring feet on tool mount will not scratch material
  • Extension Lock Levers are low for fast and secure tightening of extensions


Product Specifications

    • 45 DEGREE BEVEL CUT2x14 (2x16 with back fence)
    • 90 DEGREE CROSS CUT2x14 (2x16 with back fence)
    • NO LOAD SPEED3800 RPM
    • VERTICAL NESTED CAPACITY7-1/2"
    • BLADE DIAMETER INCHES12
    • RPM3800
    • VERTICAL CAPACITY BASEBOARD6-3/4"
    • ARBOR SIZE5/8"or1"
    • BRANDDeWalt®
    • AMPS15
    • BLADE DIAMETER12"
    • HORIZONTAL CAPACITY13-3/4"
    • MANUFACTURERS PART NUMBERDWS780 / DWX723
    • DESCRIPTION12" Double Bevel Sliding Compound Miter Saw w/ Free Heavy Duty Stand
    • SPECIAL BUYSYes
    • TYPEDual Bevel Slide w/ Heavy Duty Stand Free

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!