discount codeFree shipping over 300

Applied at checkout

Stanley®  Fatmax® FMHT20218 Tri-Material Hand Saw 26"

Stanley® Fatmax® FMHT20218 Tri-Material Hand Saw 26"

Item #: WBB2199540

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $38.45

Clearance Price: $16.22

Save $0.49 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Stanley® Fatmax® FMHT20218 Tri-Material Hand Saw 26"

Features:
  • Tri-material handle for comfort and durability
  • New handle design improves ease of cut by 25%*
  • Triple Ground Tooth Technology 4X** sharper for fast cuts
  • Induction hardened teeth for long life
  • BladeArmor® coating helps reduce friction while cutting


Product Specifications

  • POINTS PER INCH12
  • MANUFACTURERS PART NUMBERFMHT20218
  • BLADE LENGTH26"
  • TEETH11 / Inch
  • TYPETri-Material Hand Saw
  • BRANDStanley®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanley®  Fatmax® FMHT20218 Tri-Material Hand Saw 26"

Stanley® Fatmax® FMHT20218 Tri-Material Hand Saw 26"

Item #: WBB2199540

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top