Take 15% off your entire order!

Offer applied at checkout

Silky Replacement Blade For Pocketboy, 130MM, Medium Teeth

Silky Replacement Blade For Pocketboy, 130MM, Medium Teeth

Item #: WBB766319

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Silky Replacement Blade For Pocketboy, 130MM, Medium Teeth

Replacement blade only for 130mm PocketBoy medium tooth folding saw

Product Specifications

  • WEIGHT LBS.0.15
  • HEIGHT MM2
  • WIDTH MM60
  • LENGTH MM220
  • MANUFACTURERS PART NUMBER341-13
  • BLADE LENGTH MM130
  • BLADE LENGTH INCHES5-1/8
  • TOOTH TYPEMedium
  • WIDTH INCHES2.4
  • CONSTRUCTIONJapanese Steel
  • HEIGHT INCHES0.0787
  • FOR USE WITHPocketboy
  • BRANDSilky
  • LENGTH INCHES8.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Silky Replacement Blade For Pocketboy, 130MM, Extra Fine Teeth

Item #: B766326

Not Yet Rated

Usually ships in 1 to 4 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silky Replacement Blade For Pocketboy, 130MM, Medium Teeth

Silky Replacement Blade For Pocketboy, 130MM, Medium Teeth

Item #: WBB766319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant