Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Band Saw Blade For MBS/E Swedish Steel, Fine (24 TPI)
See all 16 items in product family

Band Saw Blade For MBS/E Swedish Steel, Fine (24 TPI)

Item #: WBB605945

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.25
Product Information
Customer Review
Product Q&A
Band Saw Blade For MBS/E Swedish Steel, Fine (24 TPI)

Standard Bandsaw Blade, fine toothed (24 TPI). 42" x 13/64" x 1/64" (1,065 x 5.0 x 0.4mm). Of hardened Swedish steel. Ideal for cuts in steel and brass.

Product Specifications

    • LENGTH INCHES7.28
    • MANUFACTURERS PART NUMBER28174
    • COLORSilver
    • HEIGHT INCHES0.79
    • WIDTH INCHES6.5
    • CONSTRUCTION TYPESwedish Steel
    • WEIGHT0.1
    • TYPEBlade (24TPI)
    • DISTRIBUTOR PART NUMBER28174
    • RPM5,000-20,000
    • BRANDProxxon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed