Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 708716 Model JMG-14 Miter Gauge For 14" Bandsaw
See all 16 items in product family

JET 708716 Model JMG-14 Miter Gauge For 14" Bandsaw

Item #: WBB503855

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($164.49)

List Price: $58.57 Save up to 6%
Price: $54.83
Product Information
Customer Review
Product Q&A
The JMG-14 adjustable miter gauge accompanies the JWBS-14 and allows for accurate angled cuts. Includes a 6 x 1" diameter resaw attachedment for added versatility.

Features:

  • Miter gauge pivots 30° left or right to facilitate angled cuts
  • Compact and lightweight

Product Specifications

    • MANUFACTURERS PART NUMBER708716
    • LENGTH13.5
    • WIDTH5.7
    • HEIGHT4
    • WEIGHT1.75
    • TYPEMiter Gauge
    • BRANDJET®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!