Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 710116K Model JWBS-14DXPRO 14" Deluxe Pro Bandsaw Kit
See all 13 items in product family

JET 710116K Model JWBS-14DXPRO 14" Deluxe Pro Bandsaw Kit

Item #: WBB503758

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,167.14 Save up to 3%
Price: $ 1,129.65
Product Information
Customer Review
Product Q&A
The JWBS-14DXPRO 14 Deluxe Bandsaw from JET (shown here with optional fence) has been designed to meet the needs of today's most demanding woodworkers. Gone are the days of adding a riser block; this 14" bandsaw comes with a massive cast iron frame for increased power that makes it ready to meet all resaw expectations head-on. Couple this incredible feature with a new high tension spring design and many more amazing features, and you have a bandsaw that will last for years to come. Put a new JET 14" Bandsaw in your shop and you'll know that JET tools are Built Better to Build Better.

Features:

  • Built-in 12 resaw capacity for cutting larger pieces of wood
  • 2 Speed poly-v belt drive system
  • Upper and lower cast iron frame for increased strength and rigidity
  • Easy to view blade tracking window
  • Blade guide post with rack and pinion adjustment
  • Upper and lower ball bearing guides reduce friction for longer blade life
  • Quick release blade tension for convenience
  • Built-in retractable blade guard moves vertically from 0-12" resaw
  • High tension spring design allows for greater blade tensioning

Documents are in PDF format

Product Specifications

    • VOLTAGE115/230
    • TABLE DIMENSIONS15 X 15 "
    • TABLE HEIGHT FROM FLOOR43½
    • LENGTH29
    • CUTTING CAPACITY AT MAX. HEIGHT (IN.)12
    • WHEEL DIAMETER14
    • HP1-1/4
    • WIDTH28
    • CUTTING CAPACITY (W" X D")13-1/2 x 12
    • STANDClosed
    • MOTOR VOLTAGE115 / 230 V
    • BLADE LENGTH105
    • MOTOR PHASE1
    • WEIGHT247
    • TYPEClosed Stand
    • MINIMUM SAW BLADE (W/IN.)1/8
    • DUST COLLECTION300
    • MODELJWBS-14DXPRO
    • SIZE INCHES14
    • HEIGHT77
    • MOTOR HORSEPOWER
    • DUST PORT DIAMETER INCHES4
    • BLADE SPEED (SFPM)1500 / 3000 SFPM
    • BRANDJET®
    • MAXIMUM SAW BLADE (W/IN.)¾
    • MANUFACTURERS PART NUMBER710116K
    • TABLE TILT (DEGREE)10 ° left, 45 ° right
    • PREWIRED115
    • CUTTING CAPACITY AT MAX. WIDTH (IN.)13½

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!