Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw

Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw

Item #: WBB243207

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $14.25

  • Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

    $17.95

  • Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

    $8.95

$533.50 up to 45% OFF

Price: $294.95

Save $14.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw

The new Deep Cut Band Saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry's largest cut capacity at 5" by 5". These Band Saws still deliver on the heritage of long-term reliability and performance that make Milwaukee Band Saws the standard in industrial metalworking, but now feature a new, exclusive Job Site Armor™ Technology and all metal direct drive system that provide game-changing durability. The Job Site Armor™ Technology is made of a proprietary composite material and has crush zone barriers that provide long lasting rugged protection. The all metal direct drive gearing system delivers maximum tool life, while requiring less servicing than a chain drive. In addition, a gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups.

The new Band Saw's slimmer motor housing increases user line of site delivering superior cut accuracy and revolutionary cut visibility, while a new balanced body design allows tool to rest naturally and comfortably in users hands. At 14.5 Lbs., this lighter weight design delivers more control over the tool and less fatigue at the conclusion of the work day. Other innovative features include a tool-free locking adjustable shoe for a button actuated tool-free design that allows user to quickly adjust from an extended shoe to no shoe in seconds, while the new debris protection system delivers longer pulley life by removing debris during use.

Features:
  • Powerful 11 Amp Motor w/ CPT™: Provides maximum performance and durability
  • Job Site Armor™ Technology: Proprietary composite material and crush zone barriers provide long lasting rugged protection
  • All Metal Direct Drive: Delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • Gear Protecting Clutch: Extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • CPT™ Constant Power Technology: Maintains cut speed in the toughest applications for optimal performance
  • Revolutionary Cut Visibility: Slimmer motor housing increases user line of site delivering superior cut accuracy
  • Balanced Body Design: Allows tool to rest naturally and comfortably in users hands
  • Lighter Weight, 14.5 Lbs.: Delivers more control over the tool and less fatigue at the conclusion of the work day
  • LED Light: Illuminates work surface for increased accuracy and productivity
  • Tool-Free Locking Adjustable Shoe: Button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • Industry's Largest Cut Capacity: Versatility to cut up to 5" by 5" material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5"
  • Debris Protection System: Delivers longer pulley life by removing debris during use
Includes:
  • (1) Deep Cut Variable Speed Band Saw

Product Specifications

  • SFPM0-380
  • CORD LENGTH FEET8
  • STYLECorded
  • SWITCH TYPETrigger & Dial
  • MANUFACTURERS PART NUMBER6232-20
  • AMPS11
  • SHIPPING WEIGHT LBS20
  • GROUNDEDYes
  • CUTTING CAPACITY INCHES5
  • CORD TYPE3-Wire
  • VOLTAGE120V AC
  • TOOL WEIGHT LBS14.5
  • MAX CUTTING CAPACITY4-7/8 Round & 4-7/8 x 4-7/8 Rectangular
  • TYPEDeep Cut
  • BRANDMilwaukee®
  • LENGTH INCHES21
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 6232-21 Deep Cut Variable Speed Band Saw Kit

Item #: B243208

Not Yet Rated

Ships same day.

$311.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw

Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw

Item #: WBB243207

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw
    Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw
    Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw
    Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw
    Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw
    Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw
    Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw
    Milwaukee® 6232-20 Deep Cut Variable Speed Band Saw
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant