Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 2629-22 M18™ Cordless Band Saw Kit

Milwaukee® 2629-22 M18™ Cordless Band Saw Kit

Item #: WBB243149

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $14.25

  • Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

    $17.95

  • Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

    $8.95

$702.00 up to 50% OFF

Price: $405.49

Save $20.27 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $405.49 ea.
  • Buy 3-5 $369.44 ea.
  • Buy 6+ $350.97 ea.

Quantity

Customers Also Viewed

Milwaukee® 2629-22 M18™ Cordless Band Saw Kit

At only 10-1/4lbs and 18" in length, the M18™ Band Saw is the perfect tool for cutting metal in-place, overhead or in tight spaces. With 3-1/4" cut capacity and low vibration, this saw delivers the cleanest cuts on the most common materials including strut, 2-1/2" conduit, 3" angle iron, 3" copper and threaded rod without ruining the threads. The M18™ Band Saw also features a work light, blade ejection system and a tool-free adjustable material guide that allows the user to make cuts flush to ceilings or walls.

Features:
  • 45% Lighter than Deep Cut - 10.25 Lbs compact light weight design for cutting overhead and in tight places.
  • 3-1/4" Cut Capacity - cuts most common materials for Electrician, Plumber and Mechanical cutting applications. Single pass cut on 3" copper, 3" angle iron, 2-1/2" conduit.
  • Tool-Free Adjustable Material Shoe - quickly adjusts the shoe and allows flush cuts when working with installed materials against walls and ceilings.
  • LED Work Light - illuminates the cut line in dark areas.
  • Blade Ejection System-Quickly change the blade by moving the material guide into the up position and depressing the blade ejection button.
  • Drop Resistant Pulley Guard-Engineered geometries & high impact polymer.
  • Cast Aluminum Gear Case-Withstands jobsite abuse & maintains gear positioning.
Includes:
  • M18™ Cordless Band Saw (2629-20)
  • (2) M18™ XC High Capacity LITHIUM-ION Batteries (48-11-1828)
  • M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • Carrying Case

Product Specifications

  • SFPM480
  • STYLECordless Kit
  • MANUFACTURERS PART NUMBER2629-22
  • WEIGHT LBS10.25
  • NO OF BATTERIES INCLUDED2
  • DESCRIPTIONBand Saw
  • SHIPPING WEIGHT LBS20.0
  • CUTTING CAPACITY INCHES3-1/4
  • VOLTAGE18
  • MAX CUTTING CAPACITY3-1/4" Round & 3-1/4" x 3-1/4" Rectangular
  • TYPEStandard Cut
  • BRANDMilwaukee®
  • LENGTH INCHES18
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 14, 2014

    Cordless band saw
    Your review:
    The perfect compliment to the sawzall. Anywhere you can use this tool as opposed to a sawzall I would recommend. It makes great smooth cuts it's real easy to handle and has NO jerky motion. Great buy for the money
Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 2729-21 M18 FUEL™ Deep Cut Band Saw Kit

Item #: B1811845

Not Yet Rated

Ships same day.

$499.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 2629-22 M18™ Cordless Band Saw Kit

Milwaukee® 2629-22 M18™ Cordless Band Saw Kit

Item #: WBB243149

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 2629-22 M18™ Cordless Band Saw Kit
    Milwaukee® 2629-22 M18™ Cordless Band Saw Kit
    Milwaukee® 2629-22 M18™ Cordless Band Saw Kit
    Milwaukee® 2629-22 M18™ Cordless Band Saw Kit
    Milwaukee® 2629-22 M18™ Cordless Band Saw Kit
    Milwaukee® 2629-22 M18™ Cordless Band Saw Kit
    Milwaukee® 2629-22 M18™ Cordless Band Saw Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant