Micro Band Saw MBS/E
See all 12 items in product family

Micro Band Saw MBS/E

Item #: WBB605954

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 427.95
Product Information
Customer Review
Product Q&A
Micro Band Saw MBS/E

Solid, ribbed die-cast aluminum housing (no tubular or sheet metal construction) with a sturdy machined table with slot for miter gauge as well as coolant trough (when working with the optional Coolant Kit). The table tilts up to 45° for accurate miter sawing. The machine has a low noise high quality motor with belt driver for quiet and prolonged operation. Electronically controlled speeds allow for exceptionally accurate cutting without the need for subsequent finishing. A chart indicates the recommended speed for practically all materials. The blade size of 13/64" x 1/64" (5.0 x 0.4mm) is ideal for fine work and permits cutting small radii. The machine comes equipped with one band saw blade in size 42" x 13/64" x 1/64" (1065 x 5.0 x 0.4mm), 14 TPI. Technical data: Speed 395 to 820 ft/min (with feedback control) Throat Depth 5 29/32" (150mm) Max. work piece Height 3 13/32" (85mm) Table Size 7 7/8" x 7 7/8" (200 x 200mm), adjustable from 0 - 45° Volts 110 - 120V AC, 60Hz

Product Specifications

    • VOLTAGE110
    • CERTIFICATIONSUL
    • HEIGHT INCHES12.6
    • HP--
    • CONSTRUCTION TYPEPolyamide/Cast Aluminum
    • CUTTING CAPACITY (W" X D")--
    • HERTZ60
    • SIZE INCHES--
    • BRANDProxxon
    • LENGTH INCHES14.57
    • MANUFACTURERS PART NUMBER37172
    • COLORGreen/Gold
    • WIDTH INCHES13.39
    • MOTOR PHASE1
    • WEIGHT16
    • TYPEMicro

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!