Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita® 5012B 11-3/4" Electric Chain Saw

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Makita® 5012B 11-3/4" Electric Chain Saw

Item #: WBB247016

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $372.00 Save up to 41%
Price: $ 218.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Makita® 5012B 11-3/4" Electric Chain Saw

Features:
  • Compact and light weight (9.5 lbs.) for easy operation
  • Reliable and durable performer
  • High speed action (5,500 FPM chain speed) for fast cutting
  • Durable poly carbonate housing
  • Special sprocket inside the end of the chain bar for smooth chain action
  • Large hand protector in front deflects flying chips
  • Built-in overload protector
  • UL listed and double insulated
Includes:
  • 11-3/4" Chain
  • 11-3/4" Guide bar
  • Chain cover
  • Socket wrench
  • Philips screwdriver
  • File
  • Cord hook

Product Specifications

    • TOOL LENGTH INCHES22"
    • AMPS11.5
    • VOLTAGE115V
    • CHAIN PITCH3/8"
    • BAR SIZE INCHES11-3/4"
    • MANUFACTURERS PART NUMBER5012B
    • DESCRIPTIONElectric Chain Saw
    • WEIGHT LBS9.5
    • CHAIN SPEED5,500 FPM
    • GAUGE.050"
    • BRANDMakita®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!