Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
45° Pick, Neon Green
See all 8 items in product family

45° Pick, Neon Green

Item #: WBB640399

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.02
Product Information
Customer Review
Product Q&A
Accessories
45° Pick, Neon Green

Use to ease removal of O-rings, split pins, seals and bushes and loose parts. Green handle.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURER PART NUMBERKTI-70077
    • COLOR FINISHNeon Green
    • TYPE45°

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed