Take 15% off your entire order!

Offer applied at checkout

Klein Tools® Insulated #2 Phillips - 4" Screwdriver 603-4-INS

Klein Tools® Insulated #2 Phillips - 4" Screwdriver 603-4-INS

Item #: WBB321981

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $19.95

Clearance Price: $19.16

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Klein Tools® Insulated #2 Phillips - 4" Screwdriver 603-4-INS

Features:

  • 1000V rated for safety
  • Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools
  • Cushion-Grip handles for greater torque and comfort
  • Custom US-made steel

Product Specifications

  • BRANDKlein Tools®
  • MANUFACTURERS PART NUMBER603-4-INS
  • OVERALL LENGTH8 5/16"
  • HANDLE MATERIALPlastic
  • TIP WIDTH#2
  • TIP SIZE#2
  • SHANK MATERIALSteel
  • SHANK LENGTH4"
  • WEIGHT0.28 lb
  • SHANK TYPERound
  • TIP TYPEPhillips
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-22-2202 3 PC 1000V Insulated Screwdriver Set

Item #: B1403127

(2)

Ships same day.

$24.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Klein Tools® Insulated #2 Phillips - 4" Screwdriver 603-4-INS

Klein Tools® Insulated #2 Phillips - 4" Screwdriver 603-4-INS

Item #: WBB321981

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant