Take 15% off your entire order!

Offer applied at checkout

Eclipse 800-073 - Precision Screwdriver Set

Eclipse 800-073 - Precision Screwdriver Set

Item #: WBB1929834

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.71 up to 3% OFF

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dremel® 710-08 160 Pc. All-Purpose Accessory Kit

Dremel® 710-08 160 Pc. All-Purpose Accessory Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 85-783 20 Piece Satin Finish Fractional & Metric Combination Wrench Set, 12 Point

Stanley 85-783 20 Piece Satin Finish Fractional & Metric Combination Wrench Set, 12 Point

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 13190 Balldriver T-Handle Hex Key Set

Bondhus 13190 Balldriver T-Handle Hex Key Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Klein Tools® 32500 11-in-1 Screwdriver/Nut Driver W/ Cushion Grip

Klein Tools® 32500 11-in-1 Screwdriver/Nut Driver W/ Cushion Grip

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Klein Tools® 32557 9-in-1 Multi-Bit Screwdriver/Nut Driver W/ Cushion Grip

Klein Tools® 32557 9-in-1 Multi-Bit Screwdriver/Nut Driver W/ Cushion Grip

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Eclipse 800-073 - Precision Screwdriver Set

Features:
  • 1.0 x40, 2.0 x40, 3.0 x40, 3.5x40mm
  • #000x40, #00x40mm, #0x40mm
  • 1.5x40, 2.0x40, 2.5 x40, 3.0x40mm
  • T6x40, T8x40, T10x40, T15x40mm


Product Specifications

  • BRANDEclipse
  • MANUFACTURERS PART NUMBER800-073
  • PACKAGE QUANTITY15
  • DESCRIPTIONPrecision Screwdriver Set
  • SIZE1.0x40 - 3.5x40, #000x40mm - #0x40mm, 1.5x40 - 3.0x40, T6x40 - T15x40mm
  • BLADE TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Felo® 07157 31844 6 Pc Slotted & Phillips Precision Screwdriver Set

Item #: B1482352

Not Yet Rated

Usually ships in 5 to 8 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eclipse 800-073 - Precision Screwdriver Set

Eclipse 800-073 - Precision Screwdriver Set

Item #: WBB1929834

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant