Phillips Screwdrivers
Availability
Special Price
Brand
Tip Type
Length
Height
Price
Tip Type
Phillips®
Tip Size
#2 in
Shank Length
4 in
Length
8-1/4 in
Tip Type
Phillips®
Tip Size
#2 in
Shank Length
4 in
Length
8-1/2 in
Urrea Red Handle Screwdriver, 9671R, #2 Phillips Tip, 3-13/32"L, 1 3/8"L X 1/4" Stubby Round Shank
Tip Type
Phillips
Tip Size
#2 in
Length
3-13/32 in
Tip Type
Phillips®
Length
7-7/8"
Urrea Cushion Grip Screwdriver, 9485, #2 Phillips Tip, 10-1/4"L, Round Shank, 6"L X 1/4" Shank
Tip Type
Phillips
Tip Size
#2 in
Shank Length
6 in
Length
10-1/4 in
Tip Type
Phillips®
Tip Size
#2 in
Length
7-1/2 in
Tip Type
Phillips
Tip Size
#2 in
Shank Length
4' in
Length
8 5/16 in
Tip Type
Phillips
Tip Size
#2 in
Shank Length
7 in
Length
11 5/16 in
Tip Type
Phillips
Tip Size
#1 in
Shank Length
3 in
Length
6 3/4 in
Tip Type
Phillips
Tip Size
#3 in
Shank Length
6 in
Length
11 in