Take 15% off your entire order!

Offer applied at checkout

Stanley 65-903 Vinyl Grip Phillips® Tip Screwdriver # 3 x 6"

Stanley 65-903 Vinyl Grip Phillips® Tip Screwdriver # 3 x 6"

Item #: WBB321189

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $9.00

Clearance Price: $5.50

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 65-903, Vinyl Grip Phillips® Tip Screwdriver # 3 x 6"

  • Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip.
  • Acetate handle built for strength.
  • Flanges on the blade inside the handle provide a solid, twist-resistant blade.
  • Black oxide tips for use in electrical applications.
  • Bars are fully ground and polished, then chrome plated for corrosion resistance.
  • Bars are made of alloy steel and heat-treated for strength and durability.
  • Precision machined Phillips® tips are blasted black oxide for proper fastener fit and to eliminate plate chipping.


  • Product Specifications

    • BRANDStanley®
    • MANUFACTURERS PART NUMBER65-903
    • OVERALL LENGTH11"
    • HANDLE MATERIALPlastic, Vinyl
    • SHANK DIAMETER5/16"
    • TIP SIZE#3
    • BLADE DIAMETER5/16"
    • HEIGHT INCHES1.450"
    • SHANK LENGTH6"
    • BLADE LENGTH6"
    • LENGTH INCHES13.700"
    • POINT SIZE#3
    • HANDLE LENGTH5"
    • WIDTH INCHES2 1/2"
    • SHANK MATERIALAlloy Steel
    • SHANK FINISHChrome Plated
    • WEIGHT0.42 lb
    • TIP FINISHBlack Oxide
    • SHANK TYPERound
    • TIP TYPEPhillips®
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Urrea Cushion Grip Screwdriver, 9485, #2 Phillips Tip, 10-1/4"L, Round Shank, 6"L X 1/4" Shank

    Item #: B992232

    Not Yet Rated

    Usually ships in 4 to 7 days

    $6.10

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 65-903 Vinyl Grip Phillips® Tip Screwdriver # 3 x 6"

    Stanley 65-903 Vinyl Grip Phillips® Tip Screwdriver # 3 x 6"

    Item #: WBB321189

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant