Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools 700 5pc Screwdriver Set - Slotted & Phillips - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

General Tools 700 5pc Screwdriver Set - Slotted & Phillips - Pkg Qty 4

Item #: WBB249834

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.25 each

Sold in packages of 4

Price: $69.00
Product Information
Customer Review
Product Q&A
Accessories
5pc Screwdriver Set - Slotted & Phillips

Our UltraTech Precision Screwdriver Sets were assembled in conjunction with industry tradesmen to offer the most comprehensive and reliable solutions. This five-piece set includes Slotted and Phillips screwdrivers in two distinct handle sizes. The color-coded ring on each screwdriver helps you to easily identify the blade type when working arduously in the field.
  • Five piece set features 600 and 700 series handles
  • Includes two Slotted screwdrivers: 3/32" with 1-1/2" blade length (#611094B), 1/8" with 2-1/2" blade length (#711125B)
  • Includes three Phillips screwdrivers: No. 00 with 1-1/2" blade length (#612020B), No. 0 with 2-1/2" blade length (#712010B), No. 1 with 2-1/2" blade length (#712001B)
  • Exclusive Versa-Grip handle for comfort and control

Product Specifications

    • BRANDGeneral Tools
    • LENGTH INCHES9-3/4
    • DESCRIPTION5pc Screwdriver Set - Slotted & Phillips
    • WIDTH INCHES6
    • HEIGHT INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!