Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 66-708 8 Piece Vinyl Grip Screwdriver Set

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Stanley 66-708 8 Piece Vinyl Grip Screwdriver Set

Item #: WBB248249

Sold By: globalindustrial.com

Available on or around 12/17/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.36 Save up to 35%
Price: $ 41.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stanley® 66-708, 8 Piece Vinyl Grip Screwdriver Set

  • Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip.
  • Acetate handle built for strength.
  • Flanges on the blade inside the handle provide a solid, twist-resistant blade.
  • Black oxide tips for use in electrical applications.
  • Bars are fully ground and polished, then chrome plated for corrosion resistance.
  • Bars are made of alloy steel and heat-treated for strength and durability.


  • Product Specifications

      • BRANDStanley®
      • MANUFACTURER PART NUMBER66-708
      • NUMBER OF PIECES8

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!