Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screwdriver Set-8 Piece Neon Orange Handles
See all 7 items in product family

Screwdriver Set-8 Piece Neon Orange Handles

Item #: WBB640651

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.00
Product Information
Customer Review
Product Q&A
Accessories
Screwdriver Set-8 Piece Neon Orange Handles

Eight-piece screwdriver set includes: 1# Phillips/3" blade; #2 Phillips/1-1/2" stubby; #2 Phillips/4" blade; stubby slotted; 3" slotted; 4" slotted; 6" slotted; 8" slotted. Tools feature high quality chrome vanadium blades, heavy duty colored handles and hex bolsters for wrench assist. Packaged with plastic tray.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURER PART NUMBERKTI-19700
    • HANDLEPlastic
    • COLOR FINISHOrange
    • NUMBER OF PIECES8
    • CONSTRUCTIONChrome Vanadium Steel
    • TYPESet
    • BLADE LENGTHAsstd.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!