Take 15% off your entire order!

Offer applied at checkout

Stanley 66-097 Vinyl Grip Cabinet Slotted Tip Screwdriver 3/16" x 6"

Stanley 66-097 Vinyl Grip Cabinet Slotted Tip Screwdriver 3/16" x 6"

Item #: WBB321168

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.78 up to 32% OFF

Price: $6.00

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 66-097, Vinyl Grip Cabinet Slotted Tip Screwdriver 3/16" x 6"

  • Vinyl grip handle provides extra torque capability, greater comfort, and a slip-resistant grip.
  • Acetate handle built for strength.
  • Flanges on the blade inside the handle provide a solid, twist-resistant blade.
  • Full-size vinyl grip handle provides greater comfort.
  • Black oxide tips for use in electrical applications.
  • Bars are fully ground and polished, then chrome plated for corrosion resistance.
  • Bars are made of alloy steel and heat-treated for strength and durability.


  • Product Specifications

    • BRANDStanley®
    • MANUFACTURERS PART NUMBER66-097
    • OVERALL LENGTH9-3/4"
    • HANDLE MATERIALPlastic, Vinyl
    • SHANK DIAMETER3/16"
    • UNIT OF MEASUREFractional
    • BLADE DIAMETER3/16"
    • SIZE INCHES3/16
    • HEIGHT INCHES1.100"
    • SHANK LENGTH6"
    • HANDLEFull Size
    • LENGTH INCHES12 3/4"
    • TIP WIDTH3/16"
    • HANDLE LENGTH3-3/4"
    • WIDTH INCHES1.900"
    • SHANK MATERIALAlloy Steel
    • SHANK FINISHChrome Plated
    • WEIGHT0.21 lb
    • SHANK TYPERound
    • TIP TYPECabinet Slotted
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 62-553 FatMax® Standard Slotted Tip Screwdriver 1/4" x 4"

    Item #: B983595

    Not Yet Rated

    Available on or around 11/05/2020

    $4.24

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 66-097 Vinyl Grip Cabinet Slotted Tip Screwdriver 3/16" x 6"

    Stanley 66-097 Vinyl Grip Cabinet Slotted Tip Screwdriver 3/16" x 6"

    Item #: WBB321168

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant