Take 15% off your entire order!

Offer applied at checkout

Klein Tools® 605-6 Cabinet Tip Screwdriver Heavy Duty 6"

Klein Tools® 605-6 Cabinet Tip Screwdriver Heavy Duty 6"

Item #: WBB320985

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $13.70

Clearance Price: $9.39

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Klein Tools® Cabinet Tip Screwdriver Heavy Duty 6" 605-6

Features:

  • Versatile 11-in-1 tool for the professional.
  • Includes unique style bit for installation/removal of common TR-4 Schrader ® valves and aggressive thread extractor tip for backing out broken cores.
  • Great for HVAC and other industrial applications.
  • Blast finish bit tips provide a firm hold and reduce cam out.

Product Specifications

  • BRANDKlein Tools®
  • MANUFACTURERS PART NUMBER605-6
  • OVERALL LENGTH10 11/32"
  • HANDLE MATERIALPlastic
  • TIP SIZE1/4"
  • SHANK LENGTH6"
  • TIP WIDTH1/4"
  • SHANK MATERIALChrome Vanadium Steel
  • SHANK FINISHNickel-Chrome Plated
  • TIP FINISHBlack
  • WEIGHT0.31 lb
  • SHANK TYPERound
  • TIP TYPECabinet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Klein Tools® 601-6 3/16" Cabinet Tip Screwdriver 6"

Item #: B321167

Not Yet Rated

Ships same day.

$9.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Klein Tools® 605-6 Cabinet Tip Screwdriver Heavy Duty 6"

Klein Tools® 605-6 Cabinet Tip Screwdriver Heavy Duty 6"

Item #: WBB320985

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant