Take 15% off your entire order!

Offer applied at checkout

Klein Tools® 5/16" Keystone Screwdriver 6" SQ Shank 600-6

Klein Tools® 5/16" Keystone Screwdriver 6" SQ Shank 600-6

Item #: WBB320788

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.70

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $16.70 ea.
  • Buy 3-5 $15.70 ea.
  • Buy 6+ $14.92 ea.

Quantity

Customers Also Viewed

Klein Tools® 5/16" Keystone Screwdriver 6" SQ Shank 600-6

Features:

  • Heavy-duty square shank for wrench-assisted turning.
  • Bolster reinforces shank for hard use.
  • Designed for the most demanding uses.
  • Cushion-Grip handle for greater torque and comfort.

Product Specifications

  • BRANDKlein Tools®
  • MANUFACTURERS PART NUMBER600-6
  • OVERALL LENGTH10 15/16"
  • HANDLE MATERIALPlastic
  • TIP SIZE5/16"
  • SHANK LENGTH6"
  • TIP WIDTH5/16"
  • SHANK MATERIALChrome Vanadium Steel
  • SHANK FINISHNickel-Chrome Plated
  • TIP FINISHBlack
  • WEIGHT0.45 lb
  • SHANK TYPESquare
  • TIP TYPEKeystone
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Klein Tools® 3/8" Keystone Tip Screwdriver Square 600-8

Item #: B321001

Not Yet Rated

Ships same day.

$20.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Klein Tools® 5/16" Keystone Screwdriver 6" SQ Shank 600-6

Klein Tools® 5/16" Keystone Screwdriver 6" SQ Shank 600-6

Item #: WBB320788

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant