Wire Wheels
Availability
Free Shipping
Diameter
Grit
Brand
Color
Price
Diameter
8 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/2 and 5/8 in
Diameter
3 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/4 in
Diameter
6 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/2 and 5/8 in
3M™ Scotch-Brite™ Radial Bristle Brush 8" x 1" x 1 1/4" Ceramic 120 Grit - Pkg Qty 2
Diameter
8 in
Max RPM
6000 rpm
Center Hole Diameter
1-1/4 in
Diameter
4 in
Wire Material
Steel
Wire Style
Stringer Bead
Max RPM
15000 rpm
DeWalt HP Stringer Wire Wheel, DW49204B, 4" X 5/8-11", 20000 RPM, .020" Stainless Steel Wire, 6/PK - Pkg Qty 6
Diameter
4 in
Wire Material
Stainless Steel
Wire Style
Stringer Bead
Max RPM
20000 rpm
Diameter
4 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/2 in
Diameter
4 in
Wire Material
Carbon
Wire Style
Twist Knot
Max RPM
20000 rpm
Diameter
4 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/4 in
Diameter
7 in
Max RPM
6000 rpm
Center Hole Diameter
7/8 in
Diameter
2 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/4 in
Diameter
5 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/2 and 5/8 in
Diameter
6 in
Wire Material
Steel
Wire Style
Cable Twist
Center Hole Diameter
5/8-11 in
3M™ Scotch-Brite™ Radial Bristle Disc Thin Bristle 3/4" x 1/16" Ceramic 6 Micron Grit - Pkg Qty 192
Diameter
3/4 in
Max RPM
35000 rpm
Center Hole Diameter
1/25 in
Diameter
3 in
Max RPM
25000 rpm
Center Hole Diameter
3/8 in
Diameter
3/4 in
Max RPM
35000 rpm
Center Hole Diameter
1/25 in
3M™ Scotch-Brite™ Radial Bristle Disc Thin Bristle 1" x 1/8" Ceramic 120 Grit - Pkg Qty 96
Diameter
1 in
Max RPM
35000 rpm
Center Hole Diameter
1/8 in
DeWalt DW4925B HP Stringer Wire Wheel 4" X 5/8-11" .020" Carbon Wire 6/PK Carbon Steel - Pkg Qty 6
Diameter
4 in
Wire Material
Carbon
Wire Style
Stringer Bead
Max RPM
20000 rpm
3M™ Scotch-Brite™ Radial Bristle Disc 3/4" x 1/16" Ceramic 120 Grit - Pkg Qty 192
Diameter
3/4 in
Max RPM
35000 rpm
Center Hole Diameter
1/25 in
Diameter
4 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/4 in
Diameter
6 in
Wire Material
Steel
Wire Style
Knot
Center Hole Diameter
1/2 and 5/8 in
Diameter
6 in
Wire Material
Steel
Wire Style
Knot
Center Hole Diameter
5/8-11 in
Diameter
4 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/2 in
Diameter
3/4 in
Wire Material
Steel
Wire Style
Radial
Max RPM
15000 rpm
CGW Abrasives 49639 Radial Knot Wire Wheel Brush Carbon Stringer Bead 4" - Pkg Qty 10
Diameter
4 in
Wire Material
Carbon
Wire Style
Stringer Bead
Max RPM
20000 rpm
3M™ Scotch-Brite™ Radial Bristle Disc 9/16" x 1/16" Ceramic 120 Grit - Pkg Qty 192
Diameter
5/9 in
Max RPM
35000 rpm
Center Hole Diameter
1/25 in
Diameter
4 in
Wire Material
Steel
Wire Style
Knot
Center Hole Diameter
5/8-11 in
Diameter
3 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/4 in
Diameter
2 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/4 in
Diameter
6 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/2 and 5/8 in
Diameter
4 in
Wire Material
Steel
Wire Style
Knot
Diameter
2 in
Max RPM
25000 rpm
Center Hole Diameter
5/8 in
Diameter
4-1/2 in
Max RPM
12000 rpm
Center Hole Diameter
5/8-11 in
3M™ Scotch-Brite™ Radial Bristle Brush 6" x 7/16" x 1" with Adapter Ceramic 80 Grit - Pkg Qty 5
Diameter
6 in
Max RPM
6000 rpm
Center Hole Diameter
1 in
Diameter
4 in
Wire Material
Steel
Wire Style
Cable Twist
Center Hole Diameter
5/8-11 in
Diameter
4-1/2 in
Max RPM
12000 rpm
Center Hole Diameter
5/8-11 in
DeWalt DW49202B HP Stringer Wire Wheel 6" X 5/8-11" .020" Carbon Wire Carbon Steel - Pkg Qty 6
Diameter
6 in
Wire Material
Carbon
Wire Style
Stringer Bead
Max RPM
9000 rpm
Diameter
5 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/2 and 5/8 in
Diameter
6 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/2 and 5/8 in
Diameter
2-1/2 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/4 in
Diameter
2-1/2 in
Wire Material
Steel
Wire Style
Crimped
Center Hole Diameter
1/4 in
3M™ Scotch-Brite™ Radial Bristle Brush 6" x 7/16" x 1" with Adapter Ceramic 400 Grit - Pkg Qty 5
Diameter
6 in
Max RPM
6000 rpm
Center Hole Diameter
1 in