Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crimped Wire Cup Brushes, WEILER 14606
See all 37 items in product family

Crimped Wire Cup Brushes, WEILER 14606

Item #: WBB293635

Sold By: globalindustrial.com

Expected ship date 10/16/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $188.69 Save up to 43%
Price: $ 106.95
Product Information
Customer Review
Product Q&A
CR-5 .014 BRASS 5/8-115IN DIA CRI

  • For light to medium duty, general purpose applications
  • Non-Sparking
  • Applications: Cleaning prior to welding, Weld scale and corrosion removal, Rust and paint removal, Roughening, Deburring
  • Used With: Right-Angled Grinders

Product Specifications

    • BRANDWeiler
    • DIAMETER INCHES5
    • CENTER HOLE DIAMETER INCHES5/8 - 11
    • MAX RPM6600
    • UPC012382146061
    • APPLICATIONCleaning Prior To Welding, Weld Scale And Corrosion Removal, Rust And Paint Remo
    • WEIGHT LBS.2
    • WIRE MATERIALBrass
    • TRIM LENGTH INCHES1-1/4
    • WIRE STYLECrimped
    • ARBOR SIZE5/8 - 11
    • BRISTLE DIA. INCHES0.0200
    • WIRE SIZE INCHES0.0200
    • USED WITHRight-Angled Grinders
    • MANUFACTURER PART NUMBER14606

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!