Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy-Duty Knot Wire Cup Brushes, WEILER 12556

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Heavy-Duty Knot Wire Cup Brushes, WEILER 12556

Item #: WBB292706

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.59 Save up to 42%
Price: $ 69.95
Product Information
Customer Review
Product Q&A
DR-6 .023 5/8-116IN DIA DOU

  • For aggressive action in severe applications
  • Applications: Remove large burrs & heavy contamination
  • Applicable Materials: Rust, Paint, Oxides, Scale
  • Used With: Right-Angled Grinders

Product Specifications

    • BRANDWeiler
    • DIAMETER INCHES6
    • CENTER HOLE DIAMETER INCHES5/8 - 11
    • MAX RPM6600
    • UPC012382125561
    • APPLICATIONRemove Large Burrs & Heavy Contamination
    • WEIGHT LBS.4-1/4
    • WIRE MATERIALSteel
    • SUGGESTED USERust, Paint, Oxides, Scale
    • TRIM LENGTH INCHES1-3/8
    • WIRE STYLEKnot
    • ARBOR SIZE5/8 - 11
    • BRISTLE DIA. INCHES0.0230
    • WIRE SIZE INCHES0.0230
    • USED WITHRight-Angled Grinders
    • MANUFACTURER PART NUMBER12556
    • NO. OF ROWS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!