Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Power Tube Brushes, Weiler 21079 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Round Power Tube Brushes, Weiler 21079 - Pkg Qty 10

Item #: WBB292602

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.50 Save up to 29%
$5.50 each

Sold in packages of 10

Price: $55.00
Product Information
Customer Review
Product Q&A
SM-1 1/8 .0081 1/8IN DIA

  • Use fully chucked on smooth or threaded blind holes
  • Applications: Deburring and cleaning drilled holes and internal threads, Cleaning and finishing internal diameters of pipes and tubes, Deburring and cleaning internal keyways and grooves, Carbon removal, Crosshole deburring.
  • Used With: Power Drills, Flexible Shaft Tools

Product Specifications

    • BRANDWeiler
    • DIAMETER INCHES1-1/8
    • UPC012382210793
    • APPLICATIONDeburring And Cleaning Drilled Holes, Internal Threads, Internal Diameters Of Pi
    • WEIGHT LBS.0.05
    • WIRE MATERIALSteel
    • BRUSH LENGTH INCHES1
    • OVERALL LENGTH3-1/2
    • WIRE SIZE INCHES0.0080
    • USED WITHPower Drills, Flexible Shaft Tools
    • STEM DIA. INCHES1/4
    • MANUFACTURER PART NUMBER21079
    • STEM MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!