Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 70043 EZ Strip Shafts 1/4"
See all 178 items in product family

CGW Abrasives 70043 EZ Strip Shafts 1/4"

Item #: WBB296554

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00
Product Information
Customer Review
Product Q&A
CGW Abrasives 70043 EZ Strip Shafts 1/4"

  • Shaft for mounting EZ Strip wheels with arbor holesUsed With: Die Grinder

Product Specifications

    • BRANDCGW Abrasives
    • DIAMETER INCHES1/4
    • PRODUCT TYPEStrip Shaft
    • ARBOR THREAD1/4" x M8
    • USED WITHDie Grinder
    • DESCRIPTIONEZ Strip Shafts
    • MANUFACTURERS PART NUMBER70043

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!