Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Roloc™ Disc Pad TR 45100 1-1/2" - 1/4-20 INT - Pkg Qty 5
See all 173 items in product family

3M™ Roloc™ Disc Pad TR 45100 1-1/2" - 1/4-20 INT - Pkg Qty 5

Item #: WBB296476

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.75 each

Sold in packages of 5

Price: $73.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M™ Roloc™ Disc Pad TR 45100 1-1/2" - 1/4-20 INT

3M™ Roloc™ Disc Pad optimizes the performance of our Roloc™ discs and bristle discs by providing the right backup system and a secure attachment for grinding applications. Plus it saves time by eliminating the need to align edges of the disc with the disc pad—the screw aligns the disc, making disc changes quick and easy.

The level of hardness needed is dependent on the taskchoose a higher density for more aggressive applications and a lower, more flexible density for less aggressive applicationsand is also dependent on the users work style. We designed these disc pads to be used with any drill, disc sander, right angle grinder, or rotary sander. Max RPM is determined by size and firmness of the disc and disc pad. Our 3M™ Roloc™ Disc Pad is available for use with the following Roloc attachment systems: TR, TP and TS. Please select discs with the attachment design made for your system.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.

Product Specifications

    • BRAND3M™
    • DIAMETER INCHES1-1/2
    • THREAD SIZE1/4-20 INT
    • ATTACHMENT TYPETR
    • MAX RPM30000
    • COLORBlack
    • FORM TYPERoloc
    • SERIES45100
    • MANUFACTURER ID60440237794
    • UPC00051144451005
    • TOOL COMPATIBILITYDisc Sanders, Right Angle Grinders, Rotary Sanders
    • PRODUCT TYPEBackup Pads, Disc
    • DENSITY RATINGHard
    • DESCRIPTIONRoloc Disc Pad TR 1-1/2" - 1/4-20 INT
    • TRADEMARK NAME 2Roloc™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!