3M™ Roloc™ Disc Pad TR 45092 3" - 1/4-20 INT
See all 178 items in product family

3M™ Roloc™ Disc Pad TR 45092 3" - 1/4-20 INT

Item #: WBB296478

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 19.25
Product Information
Customer Review
Product Q&A
3M™ Roloc™ Disc Pad TR 45092 3" - 1/4-20 INT

3M™ Roloc™ Disc Pad optimizes the performance of our Roloc™ discs and bristle discs by providing the right backup system and a secure attachment for grinding applications. Plus it saves time by eliminating the need to align edges of the disc with the disc pad—the screw aligns the disc, making disc changes quick and easy.

The level of hardness needed is dependent on the taskchoose a higher density for more aggressive applications and a lower, more flexible density for less aggressive applicationsand is also dependent on the users work style. We designed these disc pads to be used with any drill, disc sander, right angle grinder, or rotary sander. Max RPM is determined by size and firmness of the disc and disc pad. Our 3M™ Roloc™ Disc Pad is available for use with the following Roloc attachment systems: TR, TP and TS. Please select discs with the attachment design made for your system.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.

Product Specifications

    • BRAND3M™
    • DIAMETER INCHES3
    • THREAD SIZE1/4-20 INT
    • ATTACHMENT TYPETR
    • MAX RPM18000
    • COLORBlack
    • FORM TYPERoloc
    • SERIES45092
    • MANUFACTURER ID60440237661
    • UPC00051144450923
    • TOOL COMPATIBILITYDisc Sanders, Right Angle Grinders, Rotary Sanders
    • PRODUCT TYPEBackup Pads, Disc
    • DENSITY RATINGMedium
    • DESCRIPTIONRoloc Disc Pad TR 3" - 1/4-20 INT
    • TRADEMARK NAME 2Roloc™

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product.

Your review: Very good guality.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed