Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ PSA Disc Holder 45068 5" - 1/4 Shank - Pkg Qty 5
See all 173 items in product family

3M™ PSA Disc Holder 45068 5" - 1/4 Shank - Pkg Qty 5

Item #: WBB296550

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$39.95 each

Sold in packages of 5

Price: $199.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M™ PSA Disc Holder 45068 5" - 1/4 Shank

PSA Disc Holders provides excellent support when grinding hard-to-reach areas. The disc holder face diameter is smaller than disc size to allow for easier disc centering and removal. Accommodates 1/4 in center hole shank grinding tool.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.

Product Specifications

    • BRAND3M™
    • DIAMETER INCHES5
    • ATTACHMENT TYPEPSA
    • MAX RPM6000
    • SHANK SIZE1/4"
    • COLORBlack
    • FORM TYPEMolded
    • SERIES45068
    • MANUFACTURER ID60986506776
    • UPC00051144450688
    • TOOL COMPATIBILITYDie Grinders, Disc Sanders, Rotary Sanders
    • PRODUCT TYPEBackup Pads, Disc
    • FRONT COLORBlack
    • DENSITY RATINGMedium
    • DESCRIPTIONPSA Disc Holder 5" - 1/4 Shank

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!