Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Stikit™ Low Profile Disc Pad 05556 6" x 3/8" x 5/16-24 External
See all 173 items in product family

3M™ Stikit™ Low Profile Disc Pad 05556 6" x 3/8" x 5/16-24 External

Item #: WBB293871

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.01 Save up to 5%
Price: $ 37.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M™ Stikit™ Low Profile Disc Pad 05556 6" x 3/8" x 5/16-24 External

Disc Pad that provides support on dual action sanders for 3M™ Stikit™ discs. A thinner low profile pad provides better edge support for block sanding. Lightweight, sands flat.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Automotive.

Product Specifications

    • BRAND3M™
    • DIAMETER INCHES6
    • THICKNESS INCHES0.375
    • THREAD SIZE5/16-24 EXT
    • ATTACHMENT TYPEStikit
    • COLORYellow
    • SERIES05556
    • MANUFACTURER ID60455046940
    • UPC00051131055568
    • PRODUCT TYPEBackup Pads, Disc
    • DENSITY RATINGFirm
    • DESCRIPTIONStikit Low Profile Disc Pad 6" x 3/8" x 5/16-24 External
    • TRADEMARK NAME 2Stikit™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!