Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 48218 Polypropylene Back-Up Pads 4"
See all 178 items in product family

CGW Abrasives 48218 Polypropylene Back-Up Pads 4"

Item #: WBB295921

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.30
Product Information
Customer Review
Product Q&A
CGW Abrasives 48218 Polypropylene Back-Up Pads 4"

  • For general purpose applications
  • With nut

Product Specifications

    • BRANDCGW Abrasives
    • DIAMETER INCHES4
    • THREAD SIZE7/8
    • PRODUCT TYPEPolypropylene Pad
    • DESCRIPTIONPolypropylene Back-Up Pads
    • MANUFACTURERS PART NUMBER48218
    • TYPEPolypropylene Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!