Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 49514 Air-Cooled Rubber Back-Up Pads 4"x3/8-24"
See all 178 items in product family

CGW Abrasives 49514 Air-Cooled Rubber Back-Up Pads 4"x3/8-24"

Item #: WBB295701

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.00
Product Information
Customer Review
Product Q&A
CGW Abrasives 49514 Air-Cooled Rubber Back-Up Pads 4"x3/8-24"

  • Provides channels of air flow for 30%-50% longer disc life

Product Specifications

    • BRANDCGW Abrasives
    • DIAMETER INCHES4
    • THREAD SIZE5/8 - 11
    • PRODUCT TYPERubber Pad
    • DESCRIPTIONAir-Cooled Rubber Back-Up Pads
    • MANUFACTURERS PART NUMBER49514
    • TYPERubber Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!