Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 49537 Hook and Loop Backing Pads 8"x5/8-11"
See all 178 items in product family

CGW Abrasives 49537 Hook and Loop Backing Pads 8"x5/8-11"

Item #: WBB293988

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 49537 Hook and Loop Backing Pads 8"x5/8-11"

  • 1/4 inch foam for medium stiffness and maximum grip for hook and loop discsUsed With: Right Angle Grinder

Product Specifications

    • BRANDCGW Abrasives
    • DIAMETER INCHES8
    • THREAD SIZE5/8 - 11
    • PRODUCT TYPEFoam Pad
    • ARBOR THREAD5/8"- 11
    • USED WITHRight Angle Grinder
    • DESCRIPTIONHook and Loop Backing Pads
    • MANUFACTURERS PART NUMBER49537
    • TYPEFoam Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!